

 |
Browse Air Curtains (7,104 Items) |
|
 |
PoweredAire® Climate Control Air Curtain, 72"W Door, 208V, Unheated, 3 PH, Stainless Steel |
| |
|
 |
|
 |
|
 |
|
|
|
PoweredAire® Climate Control Air Curtain, 72"W Door, 208V, Unheated, 3 PH, Stainless Steel
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 15 to 18 days
Stock No: WBB824407
|
|
|
|
Price: $2,231.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
PoweredAire® Climate Control Air Curtain, 72"W Door, 208V, Unheated, 3 PH, Stainless Steel Features- Reduces infiltration of cold or warm air into climate controlled environment
- Reduces heating & cooling costs
- Stainless steel construction
- High efficiency plenum
- Dual speed motors
- Includes high/off/low switch
- Includes roller/plunger door switch
- Easy installation
- Ideal for dock doors, ground level doors, coolers, food processing and clean rooms
Click for RCCE Mechanical Information Click for Specifactions Click for RCCE Table Click for RCCU Mechanical Information Click for RCCU Table
|
| Product Specifications |
| BRAND |
PoweredAire® |
| DOOR WIDTH |
72 |
| DOOR HEIGHT |
Up to 10 |
| NOZZLE WIDTH INCHES |
72 |
| OVERALL WIDTH INCHES |
73 |
| WEIGHT LBS |
169 |
| COLOR FINISH |
Stainless Steel |
| CONSTRUCTION |
04 Stainless Steel |
| CFM AT NOZZLE |
5082/3420 |
| MAX NUMBER CFM AT NOZZLE |
5803/3903 |
| MAX NUMBER FPM AT NOZZLE |
4218/2837 |
| VOLTAGE |
208 |
| PHASE |
3 |
| HERTZ |
60 |
| HORSEPOWER |
3/4 |
| AVG NUMBER FPM AT NOZZLE |
3696/2488 |
| COMMERCIAL INDUSTRIAL |
Commercial/Food Service |
| HEATING OPTION |
Unheated |
| NUMBER OF MOTORS |
2 |
| OUTLET VELOCITY UNIFORMITY |
0.95 |
| SERIES |
RCC |
| DECIBELS (DB) |
66 High/57 Low |
| DESCRIPTION |
Climate Control Air Curtain |
| FOR USE |
Dock Doors, Ground Level Doors, Coolers, Food Processing, Clean Rooms |
| LIMITED WARRANTY YEARS |
2 |
| MANUFACTURERS PART NUMBER |
RCC-2-72-208/3/60 |
|
|
|
|
 |
|
|