Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Mars® Extra Power Series 2 96" Wide Door Unheated Air Curtain 208-230/3/60 Battleship Gray

Item #: WBB251401

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,250.00 Save: up to 12%
Price: $1,989.00
Product Information
Warranty
Product Q&A
Accessories
Mars® Extra Power Series 96 Wide Door Unheated 208-230/3/60 Battleship Gray

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
  • Note that a Control Box is Required

Documents are in PDF format

Product Specifications

  • BRANDMars®
  • WIDTH INCHES96
  • DEPTH INCHES14
  • HEIGHT INCHES18
  • DOOR WIDTH96"
  • DOOR HEIGHT14' - 16'
  • WEIGHT LBS325
  • COLOR FINISHBattleship Gray
  • CONSTRUCTIONGalvanized Steel
  • CFM HIGH9600
  • VOLTAGE208-230
  • PHASE3
  • HERTZ60
  • AMPS16.6/15.2
  • FLA 3 PHASE-208V/230V16.6/15.2
  • FLA 3 PHASE-460V7.6
  • HORSEPOWER3
  • HEATING OPTIONUnheated
  • SERIESExtra Power Series
  • DECIBELS (DB)79
  • PACKAGE QUANTITY1
  • APPROVALETL
  • LIMITED WARRANTY YEARS5
  • MANUFACTURER'S PART NUMBEREP96-2UG
  • MODELEP96-2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.