Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,103 Items)
Sub Category
Air Curtains (2,162)
Remove
Extra Power Series 96" Wide Door Unheated 460/3/60 Obsidian Black
Remove

      Items
Extra Power Series 96" Wide Door Unheated 460/3/60 Obsidian Black Extra Power Series 96" Wide Door Unheated 460/3/60 Obsidian Black


Extra Power Series 96" Wide Door Unheated 460/3/60 Obsidian Black
Email This Page Printer Friendly Version
Extra Power Series 96" Wide Door Unheated 460/3/60 Obsidian Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB251402
List Price $2,250.00    Save 12%
Price: $1,989.00
Protect your purchase with a service plan
$179.99
$269.99
$215.99
$323.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Mars® Extra Power Series 96" Wide Door Unheated 460/3/60 Obsidian Black

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
  • Note that a Control Box is Required
Click For Air Curtain Details


Product Specifications
BRAND Mars®
WIDTH INCHES 96
DEPTH INCHES 14
HEIGHT INCHES 18
DOOR WIDTH 96"
DOOR HEIGHT 14' - 16'
WEIGHT LBS 325
COLOR FINISH Obsidian Black
CONSTRUCTION Galvanized Steel
CFM HIGH 9600
VOLTAGE 460
PHASE 3
HERTZ 60
AMPS 7.6
FLA 3 PHASE-208V/230V 16.6/15.2
FLA 3 PHASE-460V 7.6
HORSEPOWER 3
HEATING OPTION Unheated
SERIES Extra Power Series
DECIBELS (DB) 79
PACKAGE QUANTITY 1
APPROVAL ETL
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER EP96-2UH
MODEL EP96-2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Deluxe Oscillating Pedestal Fan 30" Diameter

Global Deluxe Oscillating Pedestal Fan 30" Diameter

From $169.00
After Mail-In-Rebate
select
Qty: Add to Cart
Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

From $134.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)