Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Velocity Series 2 Air Curtain 84" Wide Door Unheated 220/1/50 Titanium Silver
See all 42 items in product family

High Velocity Series 2 Air Curtain 84" Wide Door Unheated 220/1/50 Titanium Silver

Item #: WBB694131

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,724.65
Product Information
Product Q&A
Mars® High Velocity Series 84 Wide Door Unheated 220/1/50 Titanium Silver

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • DOOR WIDTH84
    • DOOR HEIGHT10' - 12'
    • WEIGHT LBS320
    • COLOR FINISHTitanium Silver
    • CONSTRUCTIONGalvanized Steel
    • VOLTAGE220/1/50
    • FLA 3 PHASE-208V/230V6.6/6.4
    • FLA 3 PHASE-460V3.2
    • HEATING OPTIONUnheated
    • SERIESHigh Velocity
    • DECIBELS (DB)73
    • MANUFACTURER'S PART NUMBERHV84-2UU-TS
    • MODEL84HV-2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.