Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® High Velocity Series 2 Air Curtain 96" Wide 2 Motor Unheated 460/3/60 Titanium Silver

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Mars® High Velocity Series 2 Air Curtain 96" Wide 2 Motor Unheated 460/3/60 Titanium Silver

Item #: WBB695127

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,529.00
Product Information
Customer Review
Product Q&A
Accessories
Mars® High Velocity Series 2 Air Curtain 96" Wide Door 2 Motor Unheated 460/3/60 Titanium Silver

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
Click Here For Frequently Asked Questions

THREE PHASED MOTOR AIR CURTAINS REQUIRE MOTOR CONTROL UNIT IF USING DOOR SWITCH TO ACTIVATE AIR CURTAIN

Documents

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • DOOR WIDTH INCHES96
    • MAXIMUM DOORWAY HEIGHT FEET12
    • WEIGHT LBS405
    • COLOR FINISHSilver
    • CONSTRUCTIONGalvanized Steel
    • CFM HIGH8000
    • VOLTAGE460
    • PHASE3
    • FLA 1 PHASE-115V18.0
    • FLA 1 PHASE-208V/230V10.0 / 10.0
    • FLA 3 PHASE-208V/230V9.9 / 9.6
    • FLA 3 PHASE-460V4.8
    • HORSEPOWER1
    • HEATING OPTIONUnheated
    • NUMBER OF MOTORS2
    • SERIESHigh Velocity
    • DECIBELS (DB)75
    • MANUFACTURER'S PART NUMBERHV96-2UH-TS
    • MODEL96HV-3
    • DOOR HEIGHT FEET12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!