Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powered Aire® Insect Control Air Curtain, 108"W Door, 240V, 1/2HP, 1 PH, Stainless Steel
See all 77 items in product family

Powered Aire® Insect Control Air Curtain, 108"W Door, 240V, 1/2HP, 1 PH, Stainless Steel

Item #: WBB824430

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,690.00
Product Information
Customer Review
Product Q&A
Powered Aire®Insect Control Air Curtain, 108W Door, 240V, 1/2HP, 1 PH, Stainless Steel

Features
  • For openings up to 8 ft. high
  • Interior or exterior installation
  • Stops insects, dust, odors
  • Includes roller/plunger door switch
  • Stainless steel construction
  • High efficiency plenum
  • Easy installation
  • Ideal for delivery, dumpster and service doors.

Documents are in PDF format

Product Specifications

    • BRANDPowered Aire®
    • DOOR WIDTH INCHES108
    • MAX DOOR HEIGHTUp to 8'
    • NOZZLE WIDTH INCHES108
    • OVERALL WIDTH INCHES109
    • MAXIMUM DOORWAY HEIGHT FEET8
    • WEIGHT LBS241
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • CFM AT NOZZLE6489
    • MAX NUMBER CFM AT NOZZLE7254
    • MAX NUMBER FPM AT NOZZLE3516
    • VOLTAGE240
    • PHASE1
    • HERTZ60
    • HORSEPOWER1/2
    • AVG NUMBER FPM AT NOZZLE3139
    • COMMERCIAL INDUSTRIALCommercial/Food Service
    • HEATING OPTIONUnheated
    • NUMBER OF MOTORS3
    • OUTLET VELOCITY UNIFORMITY0.92
    • SERIESRBE
    • DECIBELS (DB)66
    • FOR USEDelivery, Dumpster, Service Doors
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERRBE-3-108-240/1/60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:24