

 |
Browse Air Curtains (7,104 Items) |
|
 |
PoweredAire® Insect Control Air Curtain, 60"W Door, 575V, 1/2HP, 3 PH, Stainless Steel |
| |
|
 |
|
 |
|
 |
|
|
|
PoweredAire® Insect Control Air Curtain, 60"W Door, 575V, 1/2HP, 3 PH, Stainless Steel
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 15 to 18 days
Stock No: WBB824268
|
|
|
|
Price: $1,395.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
PoweredAire® Insect Control Air Curtain, 60"W Door, 575V, 1/2HP, 3 PH, Stainless Steel Features- For openings up to 8 ft. high
- Interior or exterior installation
- Stops insects, dust, odors
- Includes roller/plunger door switch
- Stainless steel construction
- High efficiency plenum
- Easy installation
- Ideal for delivery, dumpster and service doors.
Click for Mechanical Details Click for Specifications Click for Table
|
| Product Specifications |
| BRAND |
PoweredAire® |
| DOOR WIDTH |
60 |
| DOOR HEIGHT |
Up to 8' |
| NOZZLE WIDTH INCHES |
60 |
| OVERALL WIDTH INCHES |
61 |
| WEIGHT LBS |
113 |
| COLOR FINISH |
Stainless Steel |
| CONSTRUCTION |
304 Stainless Steel |
| CFM AT NOZZLE |
2167 |
| MAX NUMBER CFM AT NOZZLE |
3552 |
| MAX NUMBER FPM AT NOZZLE |
3516 |
| VOLTAGE |
575 |
| PHASE |
3 |
| HERTZ |
60 |
| HORSEPOWER |
1/2 |
| AVG NUMBER FPM AT NOZZLE |
2125 |
| COMMERCIAL INDUSTRIAL |
Commercial/Food Service |
| HEATING OPTION |
Unheated |
| NUMBER OF MOTORS |
1 |
| OUTLET VELOCITY UNIFORMITY |
0.91 |
| SERIES |
RBE |
| DECIBELS (DB) |
60 |
| DESCRIPTION |
Insect Control Air Curtain |
| FOR USE |
Delivery, Dumpster, Service Doors |
| LIMITED WARRANTY YEARS |
2 |
| MANUFACTURERS PART NUMBER |
RBE-1-60-575/3/60 |
|
|
|
|
 |
|
|