Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® 2 Motor Control Panel for Air Curtains 460/3

Rollover image to zoom in

Click image to enlarge

Mars® 2 Motor Control Panel for Air Curtains 460/3

Item #: WBB251429

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $897.60
Product Information
Customer Review
Product Q&A
Accessories
Mars® 2 Motor Control Panel for Air Curtains 460/3

2 Motor Control Panel for all 3 phase air curtains 460/3 - NEMA 1 13"H X 8-1/2"W X 13"D - 3 operation selections: Continuous On, Off and Automatic. Automatic operation requires door limit switch sold separately.

Documents

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • WIDTH INCHES11
    • DEPTH INCHES8
    • HEIGHT INCHES11
    • COLOR FINISHGray
    • VOLTAGE460
    • PHASE3
    • PACKAGE QUANTITY1
    • APPROVALUL
    • LIMITED WARRANTY YEARS5
    • MANUFACTURER'S PART NUMBERMCPB-2UH****

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:66