Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,103 Items)
Sub Category
Air Curtains (2,162)
Remove
Mars® 42" Industrial Standard Series Air Curtain Heated 6kW 208/1/60
Remove

      Items
Mars® 42" Industrial Standard Series Air Curtain Heated 6kW 208/1/60 Mars® 42" Industrial Standard Series Air Curtain Heated 6kW 208/1/60


Mars® 42" Industrial Standard Series Air Curtain Heated 6kW 208/1/60
Email This Page Printer Friendly Version
Mars® 42" Industrial Standard Series Air Curtain Heated 6kW 208/1/60
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB251380
List Price $1,605.00    Save 15%
Price: $1,365.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Mars® 42" Industrial Standard Series Air Curtain Heated 6kW 208/1/60

Constructed of a corrosion proof and fire-retardant, self-contained one-piece metal housing with a powder coat finish for long lasting durability. Curtains stabilize environments and save energy by minimizing heated/air conditioned air loss through open doorways up to 10' H. Effectively repel flying insects, dust and pollutants. Environmental and temperature separation up to 10 feet. Insect Control up to 8 feet. Included control panel mounted on right-hand side of housing. Remote mounted T-stat is standard. ETL listed. Door Limit Switch Sold Separately. Color is Gray. Width is 42". Depth is 11-1/4". Height is 15-3/8". Voltage is 208. HP is 1/2. Service protection plans are also available. 18 Month Limited Warranty.

Product Specifications
BRAND Mars®
WIDTH INCHES 42
DEPTH INCHES 11-1/4
HEIGHT INCHES 15-3/8
DOOR WIDTH 42"
DOOR HEIGHT 8' - 10'
WEIGHT LBS 60
COLOR FINISH Obsidian Black
CONSTRUCTION Galvanized Steel
CFM HIGH 2550
VOLTAGE 208
PHASE 1
HERTZ 60
AMPS 32
FLA 1 PHASE-115V 5.1
FLA 1 PHASE-208V/230V 2.5/2.5
WATTS 6000
HORSEPOWER 1/2
HEAT Heated
HEATING OPTION Electric Heated
SERIES Standard Series
DECIBELS (DB) 66
PACKAGE QUANTITY 1
APPROVAL ETL
LIMITED WARRANTY YEARS 1-1/2
MANUFACTURERS PART NUMBER STD42-1EBB
MODEL 42


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Deluxe Oscillating Pedestal Fan 30" Diameter

Global Deluxe Oscillating Pedestal Fan 30" Diameter

From $169.00
After Mail-In-Rebate
select
Qty: Add to Cart
Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

From $134.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)