Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
Mars® 42" Low Profile LoPro Series Air Curtain Heated 8kW 208/1/60
Remove

      Items
Mars® 42" Low Profile LoPro Series Air Curtain Heated 8kW 208/1/60 Mars® 42" Low Profile LoPro Series Air Curtain Heated 8kW 208/1/60


Mars® 42" Low Profile LoPro Series Air Curtain Heated 8kW 208/1/60
Mars® 42" Low Profile LoPro Series Air Curtain Heated 8kW 208/1/60
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB251467
List Price $1,450.00    Save 11%
Price: $1,295.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Mars® Air Curtains stabilize environments, and save energy by minimizing the heated/air conditioned air loss through open doorways. They also effectively repel flying insects, dust and pollutants. Obsidian black powder coated paint finish with variable speed controller. Environmental/Temperature Separation up to 8 feet - Insect Control up to 7 feet. Low Profile design at only 8" in height and very quiet. For doors up to 8'H. ETL listed 18 Month Limited Warranty. Door Limit Switch Sold Separately. 208 volts, phase 1, 39.8 amps. 42"W x 10-3/4"D x 8"H overall.

Product Specifications
BRAND Mars®
WIDTH INCHES 42
DEPTH INCHES 10-3/4
HEIGHT INCHES 8
COLOR FINISH Black
CFM HIGH 1050
SPEEDS Variable
VOLTAGE 208
PHASE 1
HERTZ 60
AMPS 39.8
WATTS 8000
HORSEPOWER 1/6
HEAT Heated
DECIBELS (DB) 50
PACKAGE QUANTITY 1
APPROVAL ETL
LIMITED WARRANTY YEARS 1-1/2
MANUFACTURERS PART NUMBER LPV42-1EBD


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

FREE Shipping
From $134.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)