Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Mars® 48" Industrial Standard Series 2 Air Curtain Heated 6kW 208/1/60 Battleship Gray

Item #: WBB251375

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,625.00 Save: up to 15%
Price: $1,382.00
Product Information
Warranty
Product Q&A
Accessories
Mars® 48" Industrial Standard Series Air Curtain Heated 6kW 208/1/60

Constructed of a corrosion proof and fire-retardant, self-contained one-piece metal housing with a powder coat finish for long lasting durability. Curtains stabilize environments and save energy by minimizing heated/air conditioned air loss through open doorways up to 10' H. Effectively repel flying insects, dust and pollutants. Environmental and temperature separation up to 10 feet. Insect Control up to 8 feet. Included control panel mounted on right-hand side of housing. Remote mounted T-stat is standard. ETL listed. Door Limit Switch Sold Separately. Color is Gray. Width is 48". Depth is 11-1/4". Height is 15-3/8". Voltage is 208. HP is 1/2. Service protection plans are also available. 18 Month Limited Warranty.

Product Specifications

  • BRANDMars®
  • WIDTH INCHES48
  • DEPTH INCHES11-1/4
  • HEIGHT INCHES15-3/8
  • DOOR WIDTH48"
  • DOOR HEIGHT8' - 10'
  • WEIGHT LBS65
  • COLOR FINISHBattleship Gray
  • CONSTRUCTIONGalvanized Steel
  • CFM HIGH2550
  • VOLTAGE208
  • PHASE1
  • HERTZ60
  • AMPS32
  • FLA 1 PHASE-115V5.1
  • FLA 1 PHASE-208V/230V2.5/2.5
  • WATTS6000
  • HORSEPOWER1/2
  • HEATHeated
  • HEATING OPTIONElectric Heated
  • SERIESStandard Series
  • DECIBELS (DB)66
  • PACKAGE QUANTITY1
  • APPROVALETL
  • LIMITED WARRANTY YEARS1-1/2
  • MANUFACTURER'S PART NUMBERSTD48-1EBB
  • MODEL48
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.