Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
Mars® 72" Low Profile Unheated LoPro Series Air Curtain 208-230/1/60
Remove

      Items
Mars® 72" Low Profile Unheated LoPro Series Air Curtain 208-230/1/60 Mars® 72" Low Profile Unheated LoPro Series Air Curtain 208-230/1/60


Mars® 72" Low Profile Unheated LoPro Series Air Curtain 208-230/1/60
Email This Page Printer Friendly Version
Mars® 72" Low Profile Unheated LoPro Series Air Curtain 208-230/1/60
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB251464
List Price $905.00    Save 13%
Price: $785.00
Protect your purchase with a service plan
$89.99
$134.99
$107.99
$161.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Mars® Air Curtains stabilize environments, and save energy by minimizing the heated/air conditioned air loss through open doorways. They also effectively repel flying insects, dust and pollutants. Obsidian black powder coated paint finish with variable speed controller. Environmental/Temperature Separation up to 8 feet - Insect Control up to 7 feet. Low Profile design at only 8" in height and very quiet. For doors up to 8'H. ETL listed 5 Year Limited Warranty. Door Limit Switch Sold Separately. 115 volts, phase 1, 2.6 amps. 72"W x 10-3/4"D x 8"H overall.

Product Specifications
BRAND Mars®
WIDTH INCHES 72
DEPTH INCHES 10-3/4
HEIGHT INCHES 8
COLOR FINISH Black
CFM HIGH 1800
SPEEDS Variable
VOLTAGE 208-230
PHASE 1
HERTZ 60
AMPS 2.6
HORSEPOWER 1/6
HEAT Unheated
DECIBELS (DB) 53
PACKAGE QUANTITY 1
APPROVAL ETL
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER LPV72-1UD


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

From $134.00
After Mail-In-Rebate
select
Qty: Add to Cart
Floor Fan 14" Diameter

Floor Fan 14" Diameter

From $46.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)