Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® Phantom Series Air Curtain 60" Wide, Unheated, 115V, 1 PH, Pearl White

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Mars® Phantom Series Air Curtain 60" Wide, Unheated, 115V, 1 PH, Pearl White

Item #: WBB2117809

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,855.00
Product Information
Customer Review
Product Q&A
Accessories
Mars® Phantom Series Air Curtain 60" Wide, Unheated, 115V, 1 PH, Pearl White

The Phantom Series is the choice for architects and designers who need all the performance and protection of a Mars Air Curtain, but need the unit to blend in with the building's internal or external aesthetics. Our Phantom units feature the same top-performing internal components as our 1/2 HP Standard Units, but are enclosed in housing which can be concealed and recess-mounted into a ceiling. The units are quieter and less conspicuous, without sacrificing anything in their ability to do the job required. Standard color for the Phantom Models is Pearl White and heated options are available.

Features:
  • 1/2 HP Continuous Duty TEAO Motors
  • Recessed mounted in ceiling for invisible coverage
  • ETL Certified to conform to UL 2021 (US) and CSA 22.2 (Canada) Standards
  • (4) 3/8" top mounting holes provided
  • Utilized in premium design concepts
  • Durable aluminum construction
  • Cabinet has sufficient strength for fastening to wall on both ends without intermediate support. (Tandem mounted units longer than 72" require center support)
  • Cleanable polyester filters included as standard
  • Adjustable air directional vanes with 40° sweep front to back
  • Standard color is Pearl White
  • Rust preventative electrostatic polyurethane powder coating
  • 18 month parts warranty
  • Proudly Made in the USA
Click Here For Frequently Asked Questions

Documents

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • WIDTH INCHES60
    • DEPTH INCHES26
    • HEIGHT INCHES15-1/2
    • DOOR WIDTH INCHES60
    • MAXIMUM DOORWAY HEIGHT FEET12
    • WEIGHT LBS100
    • COLOR FINISHWhite
    • CONSTRUCTIONAluminum
    • CFM HIGH5100
    • SPEEDS3
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS10.2
    • FLA 1 PHASE-115V10.2
    • FLA 1 PHASE-208V/230V5.0 / 5.0
    • FLA 3 PHASE-208V/230V3.6 / 3.2
    • FLA 3 PHASE-460V1.6
    • HORSEPOWER1/2
    • HEATING OPTIONUnheated
    • SERIESPhantom
    • DECIBELS (DB)68
    • TYPEUnheated
    • APPROVALCE, UL Listed
    • LIMITED WARRANTY YEARS5 Years Parts
    • MANUFACTURER'S PART NUMBERPH1060-2UA-PW
    • DOOR HEIGHT FEET12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!