Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mars® Standard 2 Series Air Curtain 36" Wide, Unheated, 208/230V, 1 PH, Obsidian Black

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Mars® Standard 2 Series Air Curtain 36" Wide, Unheated, 208/230V, 1 PH, Obsidian Black

Item #: WBB2117749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 649.00
Product Information
Customer Review
Product Q&A
Accessories
Mars® Standard 2 Series Air Curtain 36" Wide, Unheated, 208/230V, 1 PH, Obsidian Black

The Standard series, a commercial and industrial hybrid, is our most popular energy-saving series. It features a 1/2 horsepower power motor(s) that is louder and stronger than the LoPro but is ideal for a multitude of customer-facing and industrial applications. The standard color on all models is Obsidian Black and heated options are available.

Features:
  • 1/2 HP Continuous Duty TEAO Motors
  • Sleek self?contained one piece heavy gauge corrosion proof paint lock metal design
  • ETL Certified to conform to UL 507 (US) and CSA 22.2 (Canada) Standards
  • AMCA Certified to AMCA 211 (see table above for models available)
  • (4) 7/16" top and wall mounting holes provided, (2) on each end
  • Cabinet has sufficient strength for fastening to wall on both ends without intermediate support
  • Adjustable air directional vanes with 40° sweep front to back
  • Standard color is Obsidian Black
  • Rust preventative electrostatic polyurethane powder coating
  • 5 year parts warranty
  • Proudly Made in the USA
Click Here For Frequently Asked Questions

Documents

Documents are in PDF format

Product Specifications

    • BRANDMars®
    • WIDTH INCHES36
    • DEPTH INCHES12-3/4
    • HEIGHT INCHES10-5/8
    • DOOR WIDTH INCHES36
    • MAXIMUM DOORWAY HEIGHT FEET10
    • WEIGHT LBS60
    • COLOR FINISHBlack
    • CONSTRUCTIONGalvanized Steel
    • CFM HIGH2550
    • SPEEDS3
    • VOLTAGE208
    • PHASE1
    • HERTZ60
    • AMPS2.7
    • FLA 1 PHASE-115V5.1
    • FLA 1 PHASE-208V/230V2.5 / 2.5
    • FLA 3 PHASE-208V/230V1.8 / 1.6
    • FLA 3 PHASE-460V0.8
    • HORSEPOWER1/2
    • HEATING OPTIONUnheated
    • SERIESStandard
    • DECIBELS (DB)66
    • TYPEUnheated
    • APPROVALCE, UL Listed
    • LIMITED WARRANTY YEARS5 Years Parts
    • MANUFACTURER'S PART NUMBERSTD236-1UD-OB
    • DOOR HEIGHT FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!