Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Curtains


(7,104 Items)
Sub Category
Air Curtains (2,163)
Remove
Standard Series 64" Wide Door Unheated 208-230/1/60 Obsidian Black
Remove

      Items
Standard Series 64" Wide Door Unheated 208-230/1/60 Obsidian Black Standard Series 64" Wide Door Unheated 208-230/1/60 Obsidian Black


Standard Series 64" Wide Door Unheated 208-230/1/60 Obsidian Black
Standard Series 64" Wide Door Unheated 208-230/1/60 Obsidian Black
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB251372
List Price $1,060.00    Save 11%
Price: $947.00
Protect your purchase with a service plan
$89.99
$134.99
$107.99
$161.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Mars® Standard Series 64" Wide Door Unheated 208-230/1/60 Obsidian Black

Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance
Click Here For Air Curtain Details


Product Specifications
BRAND Mars®
WIDTH INCHES 64
DEPTH INCHES 11-1/4
HEIGHT INCHES 14
DOOR WIDTH 64"
DOOR HEIGHT 8' - 10'
WEIGHT LBS 140
COLOR FINISH Obsidian Black
CONSTRUCTION Galvanized Steel
CFM HIGH 5100
VOLTAGE 208-230
PHASE 1
HERTZ 60
AMPS 5.6/5.1
FLA 1 PHASE-115V 10.2
FLA 1 PHASE-208V/230V 5.0/5.0
HORSEPOWER 1/2
HEAT Unheated
HEATING OPTION Unheated
SERIES Standard Series
DECIBELS (DB) 68
PACKAGE QUANTITY 1
APPROVAL ETL
LIMITED WARRANTY YEARS 5
MANUFACTURERS PART NUMBER STD64-2UD
MODEL 64-2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

Global Deluxe Oscillating Wall Mount Fan 24 Inch Diameter 1/2 Hp

FREE Shipping
From $134.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)