Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Electronic Air Purifier - 275 CFM - 230V - White with Black Trim

Rollover image to zoom in

Click image to enlarge

Portable Electronic Air Purifier - 275 CFM - 230V - White with Black Trim

Item #: WBB191206

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 493.95
Product Information
Customer Review
Product Q&A
Accessories
Portable Electronic Air Purifier - 275 CFM - 230V - White with Black Trim

Anyone who suffers from asthma, allergies and the irritation of dust, pollen or smoke will appreciate the benefits of cleaner air with this air purifier. This unit features two speeds for cleaning capabilities of 210-275 cubic feet per minute and is ideal for rooms up to 20' x 20' for four air changes per hour. The CFM of all our units were tested with the filters in place for a true reading. The fan operates at a decibel rate lower than the average conversation! The air is filtered through a permanent and washable Electronic Filter and a disposable odor absorbing Carbon After Filter. When cleaning the Electronic Filter, use a cell cleaning solution for best results. No Media filters to throw away, helping to eliminate the size of our landfills. The Electronic Filter has an efficiency rating up to 97% of particulate as small as 0.01 microns which includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash, bacteria and many viruses. By reducing the amount of dirt in your air, you'll cut back on the need to dust and help maintain your electronic equipment. The unit can be placed on a table, desk, stand or can be mounted to a wall with the optional space saving wall mount kit. This unit is supplied with a 5' 6" long three prong cord which plugs into a standard 220 Volt outlet. No assembly is required. Always read the manual before operating for best results. Unit is manufactured in the U.S.A. White finish. 17"Wx13"Dx13-1/4"H overall.

Product Specifications

    • BRANDLake Air
    • WIDTH INCHES17
    • DEPTH INCHES13
    • HEIGHT INCHES13-1/4
    • WEIGHT LBS24
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel/Plastic
    • CFM HIGH275
    • CFM LOW210
    • SPEEDS2
    • COVERAGE SQUARE FEET400
    • VOLTAGE230
    • HERTZ60/50
    • AMPS0.3
    • WATTS102
    • DECIBELS54/49
    • FILTER TYPEElectrostatic Air Purifier
    • MOUNT TYPEFree Standing
    • TYPETabletop Air Purifier
    • AIR CHANGES PER HOUR4
    • MANUFACTURER'S PART NUMBERMaxum 230V White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!