Transforming Technologies Ptec® Airflex Flexible Neck Ionizing Nozzle

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Transforming Technologies Ptec® Airflex Flexible Neck Ionizing Nozzle

Item #: WBB1037752

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 778.15
Product Information
Customer Review
Product Q&A
Transforming Technologies Ptec® Airflex Flexible Neck Ionizing Nozzle

The IN4000 flexible nozzle neck frees the operator's hands during assembly and manufacturing processes. A foot pedal controls both ionization and airflow, which reduces compressed air costs and extends the life of the ionizer. The model IN4000 ionizing air nozzle produces a 68KHz AC output of approximately 2200V and a continuous stream of balanced air ions.

Documents are in PDF format

Product Specifications

    • BRANDTransforming Technologies
    • WIDTH INCHES5-3/4
    • DEPTH INCHES7-1/4
    • HEIGHT INCHES12
    • COLOR FINISHWhite
    • CONSTRUCTIONSteel
    • TEMPERATURE RANGE °F66-78°F (19-25°C)
    • VOLTAGE100/240
    • HERTZ60
    • DESCRIPTIONAirflex Ionizer
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERIN4000
    • Decay Time< 2 Seconds @ 12", 1000v-100v,
    • Ion Balance (V)(+/-)30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!