Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Commercial AndLight Industrial Air Purifier  - 1400 CFM - 120V - Wood
See all 18 items in product family

Commercial AndLight Industrial Air Purifier - 1400 CFM - 120V - Wood

Item #: WBB191234

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $874.00
Product Information
Warranty
Product Q&A
Accessories
Commercial And Light Industrial Electrostatic Air Purifier - 1400 CFM - 120V - Wood Grain

This 21-1/2"L x 17"W x 19"H unit can be mounted in a number of ways to suit specific application needs for maximum efficiency. Has two speeds for cleaning capabilities of 800-1400 cubic feet per minute and is ideal for multiple commercial and light industrial applications. Durable steel housing with attractive wood grain finish. Electrostatic Filter has an efficiency rating up to 97% of particulate as small as 0.01 microns. 7' long three prong cord. Includes eyebolts to hang from ceiling or wall mount kit. 720 Watts.

Product Specifications

    • BRANDLake Air
    • WIDTH INCHES21-1/2
    • DEPTH INCHES17
    • HEIGHT INCHES19
    • WEIGHT LBS65
    • COLOR FINISHWood Grain
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CFM HIGH1400
    • CFM LOW800
    • SPEEDS2
    • COVERAGE SQUARE FEET625
    • VOLTAGE120
    • HERTZ60
    • AMPS5
    • WATTS720
    • DECIBELS65/53
    • FILTER TYPEElectrostatic Air Purifier
    • AIR CHANGES PER HOUR13
    • MANUFACTURER'S PART NUMBERLA-1400S Wood

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.