Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Purifiers


(207 Items)
Sub Category
Commercial/Industrial (57)
Remove
Commercial Electronic Air Purifier - 1000 CFM - 120V - Black
Remove

      Items
Commercial Electronic Air Purifier - 1000 CFM - 120V - Black Commercial Electronic Air Purifier - 1000 CFM - 120V - Black


Commercial Electronic Air Purifier - 1000 CFM - 120V - Black
Commercial Electronic Air Purifier - 1000 CFM - 120V - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB191264
Price: $1,043.00
Protect your purchase with a service plan
$129.99
$194.99
$155.99
$233.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Commercial Electronic Air Purifier - 1000 CFM - 120V - Black

Promote a healthy environment by reducing the contaminants in the air with this air purifier. This unit features two speeds for cleaning capabilities of 800-1000 cubic feet per minute and is ideal for multiple commercial applications. The CFM of all our units were tested with the filters in place for a true reading. This unit will cover 500 sq. ft. with an 8' ceiling for 14 air changes per hour. Square footage can be increased when less air changes per hour are required. For best results, run the unit around-the-clock for constant air movement and filtering. It is important to always have the correct number of units properly placed corresponding to the air changes required per hour to achieve proper air quality. The motor operates at a decibel rate at or lower than the average conversation! The air is first filtered through a washable pre-filter, then through a permanent and washable Electronic Filter and a disposable odor absorbing Carbon After Filter. When cleaning the Electronic Filter, use a cell cleaning solution for best results. No Media filters to throw away, helping to eliminate the size of our landfills. The Electronic Filter has an efficiency rating up to 97% of particulate as small as 0.01 microns which includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash, bacteria and many viruses. This unit is supplied with three 4" wire leads for hard wiring to 120 volt service. This unit is 11" in height and mounts flush in two 2 x 2 or one 2 x 4 drop ceiling grid, hanging from the ceiling using chain (or comparable material) with the eyebolts supplied. A maintenance background is required for proper installation. The galvanized hood can be painted to match the unit upon request for drop mount applications. No assembly is required. Always read the manual before installation and operating for best results. Unit is manufactured in the U.S.A. Black finish. 47-3/4"Wx23-3/4"Dx11"H overall.

Product Specifications
BRAND Lake Air
WIDTH INCHES 47-3/4
DEPTH INCHES 23-3/4
HEIGHT INCHES 11
WEIGHT LBS 86
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Steel
CFM HIGH 1000
CFM LOW 800
SPEEDS 2
COVERAGE SQUARE FEET 500
VOLTAGE 120
HERTZ 60
AMPS 5
WATTS 600
DECIBELS 59/56
FILTER TYPE Electrostatic Air Purifier
AIR CHANGES PER HOUR 14
MANUFACTURERS PART NUMBER LAFC Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Replacement Prefilter For Commercial Electronic Air Purifier

Replacement Prefilter For Commercial Electronic Air Purifier

From $29.95
select
Qty: Add to Cart
Replacement Carbon After Filter - Commercial and Duct Air Purifiers

Replacement Carbon After Filter - Commercial and Duct Air Purifiers

From $27.95
select
Qty: Add to Cart
Electrostatic Cell Cleaning Solution - 1 Gallon

Electrostatic Cell Cleaning Solution - 1 Gallon

From $37.95
select
Qty: Add to Cart
Electrostatic Cell - Commercial Electronic Air Purifier Series

Electrostatic Cell - Commercial Electronic Air Purifier Series

From $203.95
select
Qty: Add to Cart
Airwell-Fedders® Portable Air Conditioner AZ6P09S2A  -  9000 BTU

Airwell-Fedders® Portable Air Conditioner AZ6P09S2A - 9000 BTU

From $339.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)