Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Purifiers


(207 Items)
Sub Category
Commercial/Industrial (57)
Remove
Commercial And Light Industrial Air Purifier - 1400 CFM - 230V - Black
Remove

      Items
Commercial And Light Industrial Air Purifier - 1400 CFM - 230V - Black Commercial And Light Industrial Air Purifier - 1400 CFM - 230V - Black


Commercial And Light Industrial Air Purifier - 1400 CFM - 230V - Black
Email This Page Printer Friendly Version
Commercial And Light Industrial Air Purifier - 1400 CFM - 230V - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB191235
Price: $973.00
Protect your purchase with a service plan
$89.99
$134.99
$107.99
$161.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Commercial And Light Industrial Electrostatic Air Purifier - 1400 CFM - 230V - Black

This 21-1/2"L x 17"W x 19"H unit can be mounted in a number of ways to suit specific application needs for maximum efficiency. Has two speeds for cleaning capabilities of 800-1400 cubic feet per minute and is ideal for multiple commercial and light industrial applications. Durable steel housing with black finish. Electrostatic Filter has an efficiency rating up to 97% of particulate as small as 0.01 microns. 7' long three prong cord. Includes eyebolts to hang from ceiling or wall mount kit. 720 Watts.

Product Specifications
BRAND Lake Air
WIDTH INCHES 21-1/2
DEPTH INCHES 17
HEIGHT INCHES 19
WEIGHT LBS 65
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Steel
CFM HIGH 1400
CFM LOW 800
SPEEDS 2
COVERAGE SQUARE FEET 625
VOLTAGE 230
HERTZ 60/50
AMPS 3
WATTS 720
DECIBELS 65/53
FILTER TYPE Electrostatic Air Purifier
AIR CHANGES PER HOUR 13
MANUFACTURERS PART NUMBER LA-1402S 230V Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wall Mounting Bracket - HD and Standard Commercial And Light IND Air Purifier

Wall Mounting Bracket - HD and Standard Commercial And Light IND Air Purifier

From $72.95
select
Qty: Add to Cart
Electrostatic Cell Cleaning Solution - 1 Gallon

Electrostatic Cell Cleaning Solution - 1 Gallon

From $37.95
select
Qty: Add to Cart
Replacement Carbon After Filter - Commercial and Duct Air Purifiers

Replacement Carbon After Filter - Commercial and Duct Air Purifiers

From $27.95
select
Qty: Add to Cart
Electrostatic Cell - Commercial And Light Industrial Air Purifier Series

Electrostatic Cell - Commercial And Light Industrial Air Purifier Series

From $189.95
select
Qty: Add to Cart
Airwell-Fedders® Portable Air Conditioner AZ6P09S2A  -  9000 BTU

Airwell-Fedders® Portable Air Conditioner AZ6P09S2A - 9000 BTU

From $339.00
After Mail-In-Rebate
select
Qty: Add to Cart
Replacement Prefilter For HD and Standard Commercial And Light IND Air Purifier

Replacement Prefilter For HD and Standard Commercial And Light IND Air Purifier

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)