Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 18 items in product family

Commercial And Light Industrial HEPA Air Purifier - 1000 CFM - 120V - White

Item #: WBB191174

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $921.00
Add to list
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Commercial And Light Industrial HEPA Air Purifier - 1000 CFM - 120V - White

This 21-1/2"L x 17"W x 19"H unit can be mounted in a number of ways to suit specific application needs for maximum efficiency. Has two speeds for cleaning capabilities of 700-1000 cubic feet per minute and is ideal for multiple commercial and light industrial applications. Durable steel housing with white finish. HEPA Filter is moisture resistant, does not support microbial growth and has an efficiency rating of 99.97% of particulate as small as 0.3 microns. 7' long three prong cord. Includes eyebolts to hang from ceiling or wall mount kit. 720 Watts.

Product Specifications

  • BRANDLake Air
  • WIDTH INCHES21-1/2
  • DEPTH INCHES17
  • HEIGHT INCHES19
  • WEIGHT LBS57
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • CFM HIGH1000
  • CFM LOW700
  • SPEEDS2
  • COVERAGE SQUARE FEET625
  • VOLTAGE120
  • HERTZ60
  • AMPS5
  • WATTS720
  • DECIBELS65/53
  • FILTER TYPEHEPA Air Purifier
  • AIR CHANGES PER HOUR9
  • MANUFACTURER'S PART NUMBERLA-1400S HEPA White
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.