Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Commercial Media Air Purifier - 900 CFM - 120V - White

Item #: WBB191196

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $889.00
Product Information
Warranty
Product Q&A
Accessories
Commercial Media Air Purifier - 900 CFM - 120V - White

Promote a healthy environment by reducing the contaminants in the air with this air purifier. This unit features two speeds for cleaning capabilities of 700-900 cubic feet per minute and is ideal for multiple commercial applications. The CFM of all our units were tested with the filters in place for a true reading. This unit will cover 500 sq. ft. with an 8' ceiling for 13 air changes per hour. Square footage can be increased when less air changes per hour are required. For best results, run the unit around-the-clock for constant air movement and filtering. It is important to always have the correct number of units properly placed corresponding to the air changes required per hour to achieve proper air quality. The motor operates at a decibel rate at or lower than the average conversation! The air is first filtered through a washable pre-filter, then through a replaceable MERV 8 rated Media Filter and a disposable odor absorbing Carbon After Filter. The Media Filter is electrostatically charged and engineered for maximum dust holding capability, providing significant higher particulate efficiency than regular poly cotton media filters. The Media Filter is moisture resistant, does not support microbial growth and has an efficiency rating up to 98% of particulate as small as 5 microns. This includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash and bacteria. When removal of increased volumes of smoke is required, we highly recommend using an Electrostatic Air Purifier due to the Media Filter clogging prematurely, resulting in unsatisfactory performance of the unit. This unit is supplied with three 4" wire leads for hard wiring to 120 volt service. This unit is 11" in height and mounts flush in two 2 x 2 or one 2 x 4 drop ceiling grid, hanging from the ceiling using chain (or comparable material) with the eyebolts supplied. A maintenance background is required for proper installation. The galvanized hood can be painted to match the unit upon request for drop mount applications. No assembly is required. Always read the manual before installation and operating for best results. Unit is manufactured in the U.S.A. White finish. 47-3/4"Wx23-3/4"Dx11"H overall.

Product Specifications

  • BRANDLake Air
  • WIDTH INCHES47-3/4
  • DEPTH INCHES23-3/4
  • HEIGHT INCHES11
  • WEIGHT LBS86
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • CFM HIGH900
  • CFM LOW700
  • SPEEDS2
  • COVERAGE SQUARE FEET500
  • VOLTAGE120
  • HERTZ60
  • AMPS5
  • WATTS600
  • DECIBELS57/54
  • FILTER TYPEMedia Air Purifier
  • AIR CHANGES PER HOUR13
  • MANUFACTURER'S PART NUMBERLAFC MEDIA White
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.