Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Flow Switch w/ Whole System Electronic Air Purifier - 1400 CFM - 120V Silver
See all 8 items in product family

Air Flow Switch w/ Whole System Electronic Air Purifier - 1400 CFM - 120V Silver

Item #: WBB191243

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $460.95
Product Information
Warranty
Product Q&A
Accessories
Air Flow Switch w/ Whole System Electronic Air Purifier - 1400 CFM - 120V Silver

Prevent the build-up of pollutants in your duct system that can harbor bacterial growth and provide clean air for your home or small business, keeping your forced air system running efficiently with this in duct filtration system. Air Flow Switch Equipped, the power to the unit is shut down when the forced air system is off for even greater efficiency. The capacity for this unit is 400-1400 cubic feet per minute and can be mounted in most positions required by flipping the Electrostatic Filter into the desired position to compensate for the direction of the air flow. The distinct design allows it to be used in various other HVAC air purifying applications. The low pressure drop through the electrostatic filter means less airflow reduction and higher efficiency. And with only one Electrostatic Filter used in this unit, special alignment of filters is not required, so no second guessing as to if the filters were installed correctly for proper operation. The air is first filtered through a washable pre-filter, then through a permanent and washable Electronic Filter and a disposable odor absorbing Carbon After Filter. When cleaning the Electronic Filter, use a cell cleaning solution for best results. No Media filters to throw away, helping to eliminate the size of our landfills. The Electronic Filter has an efficiency rating up to 97% of particulate as small as 0.01 microns which includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash, bacteria and many viruses. This unit is supplied with three 4" wire leads for hard wiring to 120 volt service. When mounted standard on a forced air system, install the supplied foam strip per instructions and use the easy bend over crimping tabs which match up to the openings in the air system and duct work. No fasteners are required. A maintenance background is required for proper installation. No assembly is required. Always read the manual before installation and operating for best results. Unit is manufactured in the U.S.A. Silver finish. 6-3/4"Wx21"Dx20-1/4"H overall.

Product Specifications

    • BRANDLake Air
    • WIDTH INCHES6-3/4
    • DEPTH INCHES21
    • HEIGHT INCHES20-1/4
    • WEIGHT LBS28
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CFM HIGH1400
    • CFM LOW400
    • VOLTAGE120
    • HERTZ60
    • AMPS0.35
    • WATTS42
    • FILTER TYPEElectrostatic Air Purifier
    • MANUFACTURER'S PART NUMBERLAD-1814 AF Silver

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.