Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Purifiers


(207 Items)
Sub Category
Duct Mounted (23)
Remove
Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Black
Remove

      Items
Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Black Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Black


Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Black
Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB191270
Price: $150.95
Protect your purchase with a service plan
$19.99
$29.99
$23.99
$35.99

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Black

Prevent the build-up of pollutants in your duct system that can harbor bacterial growth and provide clean air for your home or small business, keeping your forced air system running efficiently with this in duct filtration system. The capacity for this unit is 400-1400 cubic feet per minute and can be mounted in most positions required by flipping the Media Filter into the desired position to compensate for the direction of the air flow. The distinct design allows it to be used in various other HVAC air purifying applications. The air is filtered through a replaceable MERV 8 rated Media Filter. This filter is electrostatically charged and engineered for maximum dust holding capability, providing significant higher particulate efficiency than regular poly cotton media filters. The Media Filter is moisture resistant, does not support microbial growth and has an efficiency rating up to 98% of particulate as small as 5 microns. This includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash and bacteria. By reducing the amount of dirt in your air, you'll cut back on the need to dust and help maintain your electronic equipment. This is a filter housing only, no electricity is required. When mounted standard on a forced air system, install the supplied foam strip per instructions and use the easy bend over crimping tabs which match up to the openings in the air system and duct work. No fasteners are required. A maintenance background is required for proper installation. No assembly is required. Always read the manual before installation and operating for best results. Unit is manufactured in the U.S.A. Black finish. 6-3/4"Wx21"Dx16-3/4"H overall.

Product Specifications
WIDTH INCHES 6-3/4
DEPTH INCHES 21-1/2
HEIGHT INCHES 16-3/4
WEIGHT LBS 13
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Steel
CFM HIGH 1400
CFM LOW 400
FILTER TYPE Media Air Purifier


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Replacement Media MERV 8 Rated Filter - Commercial and Duct Air Purifiers

Replacement Media MERV 8 Rated Filter - Commercial and Duct Air Purifiers

From $50.95
select
Qty: Add to Cart
Replacement Media MERV 8 Rated Filter For Whole System Media Air Purifier

Replacement Media MERV 8 Rated Filter For Whole System Media Air Purifier

From $51.95
select
Qty: Add to Cart
Airwell-Fedders® Portable Air Conditioner AZ6P09S2A  -  9000 BTU

Airwell-Fedders® Portable Air Conditioner AZ6P09S2A - 9000 BTU

From $339.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)