Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Silver

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Silver

Item #: WBB191271

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $148.95
Product Information
Warranty
Product Q&A
Whole System Media Air Purifier - 1400 CFM - MERV 8 Rated Filter - Silver

Prevent the build-up of pollutants in your duct system that can harbor bacterial growth and provide clean air for your home or small business, keeping your forced air system running efficiently with this in duct filtration system. The capacity for this unit is 400-1400 cubic feet per minute and can be mounted in most positions required by flipping the Media Filter into the desired position to compensate for the direction of the air flow. The distinct design allows it to be used in various other HVAC air purifying applications. The air is filtered through a replaceable MERV 8 rated Media Filter. This filter is electrostatically charged and engineered for maximum dust holding capability, providing significant higher particulate efficiency than regular poly cotton media filters. The Media Filter is moisture resistant, does not support microbial growth and has an efficiency rating up to 98% of particulate as small as 5 microns. This includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash and bacteria. By reducing the amount of dirt in your air, you'll cut back on the need to dust and help maintain your electronic equipment. This is a filter housing only, no electricity is required. When mounted standard on a forced air system, install the supplied foam strip per instructions and use the easy bend over crimping tabs which match up to the openings in the air system and duct work. No fasteners are required. A maintenance background is required for proper installation. No assembly is required. Always read the manual before installation and operating for best results. Unit is manufactured in the U.S.A. Silver finish. 6-3/4"Wx21"Dx16-3/4"H overall.

Product Specifications

    • BRANDLake Air
    • WIDTH INCHES4-1/4
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES16
    • WEIGHT LBS13
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CFM HIGH1400
    • CFM LOW400
    • FILTER TYPEMedia Air Purifier
    • MANUFACTURER'S PART NUMBERM-18 Silver

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.