Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Purifiers


(207 Items)
Sub Category
Residential Air Purifiers (78)
Remove
Electrostatic Cell Cleaning Solution - 1 Gallon
Remove

      Items
Electrostatic Cell Cleaning Solution - 1 Gallon Electrostatic Cell Cleaning Solution - 1 Gallon


Electrostatic Cell Cleaning Solution - 1 Gallon
Electrostatic Cell Cleaning Solution - 1 Gallon
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB191226
Price: $37.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Electrostatic Cell Cleaning Solution

Electrostatic Cell Cleaning Solution. This cleaner is a one gallon concentrated cell cleaning solution which works especially well on tough, greasy particulate soiled cells coated with tobacco tar, nicotine, cooking grease in restaurants and similar hard to remove contaminants. The cleaner should be diluted one part solution to 5 - 10 parts water. May be sprayed onto cells or soaked in solution. Cleans tough dirt in less than 15 minutes. Read all directions carefully before use. One gallon concentrate makes up to 10 gallons. Useful for a variety of tough cleaning chores.

Product Specifications
BRAND Lake Air
WIDTH INCHES 6
HEIGHT INCHES 11-1/2
ASSEMBLY Assembled
CONSTRUCTION Liquid
FILTER TYPE Electrostatic Cell Cleaning Solution
MANUFACTURERS PART NUMBER 499066


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Airwell-Fedders® Portable Air Conditioner AZ6P09S2A  -  9000 BTU

Airwell-Fedders® Portable Air Conditioner AZ6P09S2A - 9000 BTU

From $339.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)