Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harmony 99% HEPA Air Purifier for Room Size 10 x 11 Ft.

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Harmony 99% HEPA Air Purifier for Room Size 10 x 11 Ft.

Item #: WBB47452

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $70.95
Product Information
Product Q&A
Accessories

Harmony 99% HEPA Air Purifier for Room Size 10' x11'

99% HEPA filter helps remove airborne particles and allergens Carbon filtration reduces unpleasant odors Microban® antimicrobial product protection Electronic ionizer increases performance Quiet operation Dual-position, slim design is perfect for table or desktop use. Handy filter change indicator plus durable three-speed GE motor. Filtration Type: Carbon; Filtration: 99.000 %; CADR: 70A.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES5-1/2
    • SPEEDS3
    • TYPEHEPA / Carbon

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.