Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HD Commercial And Light Industrial Air Purifier - 2100 CFM 230V - Black
See all 6 items in product family

HD Commercial And Light Industrial Air Purifier - 2100 CFM 230V - Black

Item #: WBB191268

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,241.00
Product Information
Warranty
Product Q&A
Accessories
HD Commercial And Light Industrial Air Purifier - 2100 CFM 230V - Black

Promote a healthy environment by reducing the contaminants in the air with this heavy duty air purifier. This unit features two speeds for cleaning capabilities of 1500-2100 cubic feet per minute and is ideal for multiple commercial and light industrial applications. The CFM of all our units were tested with the filters in place for a true reading. This unit will cover 900 sq. ft. with an 10' ceiling for 14 air changes per hour. Square footage can be increased when less air changes per hour are required. For best results, run the unit around-the-clock for constant air movement and filtering. It is important to always have the correct number of units properly placed corresponding to the air changes required per hour to achieve proper air quality. The motor operates at a decibel rate slightly above or lower than the average conversation! Due to the high rate of CFM for this unit, dual filter cell technology is incorporated into the design for increased cleaning collection area for maximum cleaning efficiency. These filters do not require any special alignment when installed in the unit, no second guessing as to if the filters were installed correctly for proper operation. The air is first filtered through a washable pre-filter, then through two permanent and washable Electronic Filters and a disposable odor absorbing Carbon After Filter. When cleaning the Electronic Filters, use a cell cleaning solution for best results. No Media filters to throw away, helping to eliminate the size of our landfills. The Electronic Filter has an efficiency rating up to 97% of particulate as small as 0.01 microns which includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash, bacteria and many viruses. This unit is supplied with a 7' long three prong cord which plugs into a standard 220 Volt outlet and is mounted either from a ceiling using chain (or comparable material) with the eyebolts supplied or can be mounted to a wall using the wall mount kit. A maintenance background is required for proper installation. No assembly is required. Always read the manual before installation and operating for best results. Unit is manufactured in the U.S.A. Black finish. 21-1/2"Wx21"Dx19"H overall.

Product Specifications

  • BRANDLake Air
  • WIDTH INCHES21-1/2
  • DEPTH INCHES21
  • HEIGHT INCHES19
  • WEIGHT LBS79
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • CFM HIGH2100
  • CFM LOW1500
  • SPEEDS2
  • COVERAGE SQUARE FEET900
  • VOLTAGE230
  • HERTZ60/50
  • AMPS3
  • WATTS720
  • DECIBELS65/53
  • FILTER TYPEElectrostatic Air Purifier
  • AIR CHANGES PER HOUR14
  • MANUFACTURER'S PART NUMBERLA-2002S 230V Black

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.