Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywel HWLHRFF1 KAZ Replacement Filter, 14.8"W x 4.8"H, HEPA, White

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Honeywel HWLHRFF1 KAZ Replacement Filter, 14.8"W x 4.8"H, HEPA, White

Item #: WBB771349

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $29.95
Product Information
Product Q&A
Honeywel lHWLHRFF1 KAZ Replacement Filter, 14.8"W x 4.8"H, HEPA, White

True HEPA filters capture up to 99.97 percent of microscopic particles such as household dust, smoke, pollen, mold spores and pet dander. Long-life design only requires replacement every three to five years. Patented SurroundSeal Technology protectsagainst air leakage around the filter for maximum efficiency. Stack multiple filters for larger models. Filter and included gasket are designed for use with Honeywell Air Purifiers 11520, 12520, 13520, 17200, 18150, 17400, 50150, 50200, 50250, and 50300.

Product Specifications

    • BRANDHoneywell
    • LENGTH INCHES14-4/5
    • WIDTH INCHES14-4/5
    • HEIGHT INCHES4-4/5
    • COLOR FINISHWhite
    • PURIFICATION %99.97
    • PURIFICATION TECHONLOGYHEPA
    • TYPEReplacement Filter
    • LIMITED WARRANTY1 Year
    • MANUFACTURER'S PART NUMBERHWLHRFF1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.