Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Electronic Air Purifier - 275 CFM - 120V - Black
See all 12 items in product family

Portable Electronic Air Purifier - 275 CFM - 120V - Black

Item #: WBB191218

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $366.95
Product Information
Warranty
Product Q&A
Accessories
Portable Electronic Air Purifier - 275 CFM - 120V - Black

Anyone who suffers from asthma, allergies and the irritation of dust, pollen or smoke will appreciate the benefits of cleaner air with this air purifier. This unit features two speeds for cleaning capabilities of 210-275 cubic feet per minute and is ideal for rooms up to 20' x 20' for four air changes per hour. The CFM of all our units were tested with the filters in place for a true reading. The fan operates at a decibel rate lower than the average conversation! The air is filtered through a permanent and washable Electronic Filter and a disposable odor absorbing Carbon After Filter. When cleaning the Electronic Filter, use a cell cleaning solution for best results. No Media filters to throw away, helping to eliminate the size of our landfills. The Electronic Filter has an efficiency rating up to 97% of particulate as small as 0.01 microns which includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash, bacteria and many viruses. By reducing the amount of dirt in your air, you'll cut back on the need to dust and help maintain your electronic equipment. The unit can be placed on a table, desk, stand or can be mounted to a wall with the optional space saving wall mount kit. This unit is supplied with a 5' 6" long three prong cord which plugs into a standard 115 Volt outlet. No assembly is required. Always read the manual before operating for best results. Unit is manufactured in the U.S.A. Black finish. 17"Wx13"Dx13-1/4"H overall.

Product Specifications

    • BRANDLake Air
    • WIDTH INCHES17
    • DEPTH INCHES13
    • HEIGHT INCHES13-1/4
    • WEIGHT LBS24
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel/Plastic
    • CFM HIGH275
    • CFM LOW210
    • SPEEDS2
    • COVERAGE SQUARE FEET400
    • VOLTAGE120
    • HERTZ60
    • AMPS0.85
    • WATTS102
    • DECIBELS54/49
    • FILTER TYPEElectrostatic Air Purifier
    • AIR CHANGES PER HOUR4
    • MANUFACTURER'S PART NUMBERMaxum Black
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.