Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Replacement Carbon After Filter For Portable Electronic Air Purifier
See all 12 items in product family

Replacement Carbon After Filter For Portable Electronic Air Purifier

Item #: WBB191181

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.50
Product Information
Product Q&A
Replacement Carbon After Filter For Portable Electronic Air Purifier

Replacement odor absorbing Carbon After Filter. Carbon filters help control the odors from cigarette smoke and much more. Carbon filters will generally need replacement every 1 - 3 months, depending on the pollutants in the air. Black finish. 16-1/4"Wx3/8"Dx6-1/2"H overall.

Product Specifications

    • BRANDLake Air
    • WIDTH INCHES16-1/4
    • DEPTH INCHES3/8
    • HEIGHT INCHES6-1/2
    • WEIGHT LBS0.25
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum housing/carbon filter
    • FILTER TYPEReplacement Carbon After Filter
    • MANUFACTURER'S PART NUMBER499027

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.