Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Purifiers


(207 Items)
Sub Category
Residential Air Purifiers (78)
Remove
Replacement Media MERV 8 Rated Filter For Whole System Media Air Purifier
Remove

      Items
Replacement Media MERV 8 Rated Filter For Whole System Media Air Purifier Replacement Media MERV 8 Rated Filter For Whole System Media Air Purifier


Replacement Media MERV 8 Rated Filter For Whole System Media Air Purifier
Replacement Media MERV 8 Rated Filter For Whole System Media Air Purifier
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB191213
Price: $51.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Replacement Media MERV 8 Rated Filter For Whole System Media Air Purifier

This filter is electrostatically charged and engineered for maximum dust holding capability, providing significant higher particulate efficiency than regular poly cotton media filters. It is moisture resistant, does not support microbial growth and has an efficiency rating up to 98% of particulate as small as 5 microns. This includes allergy triggers such as pollens, animal dander, cigarette and cooking smoke, dust, fly ash and bacteria. By reducing the amount of dirt in your air, you'll cut back on the need to dust and help maintain your electronic equipment. Replace the filter every 6-12 months depending on dust load. White finish. 4-1/4"Wx23-1/2"Dx16-1/2"H overall.

Product Specifications
BRAND Lake Air
WIDTH INCHES 4-1/4
DEPTH INCHES 23-1/2
HEIGHT INCHES 16-1/2
WEIGHT LBS 2
COLOR FINISH White
ASSEMBLY Assembled
CONSTRUCTION Cardboard housing, Media pad
FILTER TYPE Replacement Media Filter
MANUFACTURERS PART NUMBER 20087


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Airwell-Fedders® Portable Air Conditioner AZ6P09S2A  -  9000 BTU

Airwell-Fedders® Portable Air Conditioner AZ6P09S2A - 9000 BTU

From $339.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)