Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft Aluminum Blower, HADP12-2-T-TE-CWBH, 2 HP, 3 PH, TEFC, CW, Bottom Horizontal

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

Americraft Aluminum Blower, HADP12-2-T-TE-CWBH, 2 HP, 3 PH, TEFC, CW, Bottom Horizontal

Item #: WBB703074

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,164.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Note: Item must be installed by a licensed electrical contractor.

Features & Benefits

  • Housings and wheels are cast aluminum material which is spark resistant and meets conditions of Amca Type B spark resistant construction.
  • Cast aluminum is corrosion resistant in outdoor environments.
  • Cast aluminum is lightweight - 1/3 the weight of carbon steel fans thereby requiring less structural support where mounted.
  • Cast aluminum material becomes stronger in cold rather than brittle and weaker as some other materials of construction.
  • Cast aluminum is non-magnetic.
  • Standard discharge position is bottom horizontal. Also available in upblast, top horizontal, or downblast upon request at time of order placement.
  • All sizes are suitable for operation to a maximum of 150 degrees F.
  • Made in the USA
Applications

  • Vehicle fume exhaust removal in garages and fire stations.
  • Material conveying of dust and non-abrasive light particulates.
  • Provides cooling in UV light curing equipment.
  • High pressure air source for air knife blow-off applications.
  • Source of combustion air for gas burners.
  • Provides suction pressure for hold down tables during printing process on corrugated packaging materials.
  • Ideal for use in electronic applications as cast aluminum resists magnetism thereby reducing interference issues.

Product Specifications

    • BRANDAmericraft
    • LENGTH INCHES17-7/8
    • WIDTH INCHES19-5/8
    • HEIGHT INCHES19-1/8
    • INLET DIAMETER INCHES7
    • OUTLET DIAMETER INCHES6
    • WEIGHT LBS.112
    • BASE CONSTRUCTIONSteel
    • HOUSING CONSTRUCTIONCast Aluminum
    • CFM AIRFLOW @ 1.000" STATIC PRESSURE1150
    • CFM AIRFLOW @ 3.000" STATIC PRESSURE 975
    • CFM AIRFLOW @ 5.000" STATIC PRESSURE750
    • CFM AIRFLOW @ 7.000" STATIC PRESSURE 475
    • RPM3450
    • VOLTAGE230 / 460
    • PHASE3
    • HORSEPOWER2
    • DISCHARGE POSITIONBottom Horizontal
    • ROTATIONClockwise
    • MOTOR TYPETEFC
    • APPROVALElectrical Motors UL, CSA Approved
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERHADP12-2TTECWBH
    • BLOWER DECIBELS (DBA) @ 5' - DUCTED INLET & OUTLET73
    • BLOWER DECIBELS (DBA) @ 5' - IF OPEN INLET OR OUTL81
    • MODELHADP12
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:25