Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco Centrifugal Blower, A167, 115 Volts 2900 RPM

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Fasco Centrifugal Blower, A167, 115 Volts 2900 RPM

Item #: WBB187590

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $84.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fasco Centrifugal Blower - 115 Volts 2900 RPM
  • Features Sleeve Bearings

Product Specifications

    • BRANDFasco
    • CFM HIGH30
    • RPM2900
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS0.4
    • BEARING TYPESleeve
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBERA167

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 4 answers for this product.

Sort by: 
...  

0 Result

what is the recommended control switch for the B47120 blower, and is the switch available through your company?

Question Asked By: james , April 13, 2016

+ View 1 Answer

Answer This Question

What are the overall dimensions of the unit? It's weight? And the dimensions of the air exhaust?

Question Asked By: anonymous

+ View 3 Answers

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:68