Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ACME Crossflow Blower, 1405, 14" Wheel
See all 5 items in product family

ACME Crossflow Blower, 1405, 14" Wheel

Item #: WBB449234

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $101.95
Product Information
Customer Review
Product Q&A
Crossflow blowers provide wide, uniform air delivery for high capacity, low profile applications. Will replace rounded or rectangular blowers. Frequently used in kick heaters, other electric heat applications, fireplace inserts, and numerous other applications. 14" Wheel.

Product Specifications

    • BRANDAcme Miami
    • LENGTH INCHES3-3/4
    • WIDTH INCHES17-3/4
    • DEPTH INCHES3-1/4
    • WHEEL SIZE INCHES14
    • WHEEL SIZE MM360
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • CFM HIGH210
    • RPM2100
    • SPEEDS1
    • VOLTAGE110
    • AMPS1.1
    • WATTS60
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1405
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:46