Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco Crossflow Blower, B22508, 115 Volts 1500 RPM

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Fasco Crossflow Blower, B22508, 115 Volts 1500 RPM

Item #: WBB187571

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $161.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fasco Crossflow Blower - Blowers are not reversible with motor located on the left side of the unit facing discharge. Includes Plug. 115 Volts 1500 RPM
  • Shaded Pole
  • Single Phase

Product Specifications

    • BRANDFasco
    • LENGTH INCHES11-57/64
    • HEIGHT INCHES3-7/32
    • MOUNTING DISTANCE INCHES9-29/32
    • CFM HIGH105
    • RPM1500
    • SPEEDS1
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS0.7
    • OVERLOADAutomatic
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBERB22508

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed