A.O. Smith 3.3" Shaded Pole Draft Inducer Blower, 582 115/230 Volts 3000 RPM

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

A.O. Smith 3.3" Shaded Pole Draft Inducer Blower, 582 115/230 Volts 3000 RPM

Item #: WBB187440

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
A.O. Smith 3.3" Shaded Pole Draft Inducer Blower - 115/230 Volts 3000 RPM
  • Shaded Pole
  • Stainless steel shaft
  • 60 HZ
  • Automatic Overload
  • Horsepower rating based upon maximum speed/load

Product Specifications

    • BRANDA.O. Smith
    • DIAMETER INCHES3-3/8
    • CFM HIGH90
    • RPM3000
    • SPEEDS1
    • VOLTAGE115 / 230
    • HERTZ (HZ)60
    • AMPS1.00-0.50
    • HORSEPOWER1/40
    • OVERLOADAutomatic
    • ROTATIONCCWLE
    • BEARING TYPEBall
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBER582

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!