Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A.O. Smith 3.3" Shaded Pole Draft Inducer Blower, 9444, 3000 RPM 115 Volts

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

A.O. Smith 3.3" Shaded Pole Draft Inducer Blower, 9444, 3000 RPM 115 Volts

Item #: WBB187535

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
A.O. Smith 3.3" Shaded Pole Draft Inducer Blower - 3000 RPM 115 Volts
  • Shaded Pole
  • Stainless steel shaft
  • 60 HZ
  • Automatic Overload
  • Horsepower rating based upon maximum speed/load

Product Specifications

    • BRANDA.O. Smith
    • DIAMETER INCHES3.3
    • CFM HIGH60
    • RPM3000
    • SPEEDS1
    • VOLTAGE115
    • HERTZ (HZ)60
    • AMPS0.6
    • HORSEPOWER1/100
    • OVERLOADAutomatic
    • ROTATIONCW
    • BEARING TYPESleeve
    • ENCLOSURE TYPETotally Enclosed
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBER9444

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:23