Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco 3.3" Shaded Pole Draft Inducer Blower, A220, 115 Volts 3000 RPM

Rollover image to zoom in

Click image to enlarge

See all 122 items in product family

Fasco 3.3" Shaded Pole Draft Inducer Blower, A220, 115 Volts 3000 RPM

Item #: WBB187499

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 241.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Fasco 3.3" Shaded Pole Draft Inducer Blower - 115 Volts 3000 RPM
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Horsepower rating based upon maximum speed/load
  • Made in the USA

Product Specifications

    • BRANDFasco
    • DIAMETER INCHES3.3
    • CFM HIGH--
    • RPM3000
    • SPEEDS1
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS1.6
    • HORSEPOWER1/20
    • OVERLOADAutomatic
    • ROTATIONCW
    • BEARING TYPEBall
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBERA220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!