Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard 3.3" Shaded Pole Draft Inducer Blower, 82483 115 Volts 3000 RPM
See all 122 items in product family

Packard 3.3" Shaded Pole Draft Inducer Blower, 82483 115 Volts 3000 RPM

Item #: WBB187422

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 89.95
Product Information
Customer Review
Product Q&A
Accessories
Packard 3.3" Shaded Pole Draft Inducer Blower - 115 Volts 3000 RPM
  • Shaded Pole
  • Single Speed
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Horsepower rating based upon maximum speed/load

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES3-3/8
    • CFM HIGH--
    • RPM3000
    • SPEEDS1
    • VOLTAGE115
    • PHASE1
    • HERTZ (HZ)60
    • AMPS1
    • HORSEPOWER1/50
    • OVERLOADAutomatic
    • ROTATIONCWLE
    • BEARING TYPEBall
    • ENCLOSURE TYPETotally Enclosed
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • MANUFACTURER'S PART NUMBER82483

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

like it

Your review: I like the fan,and when I get it ibstaled it will surely meet my needs

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!