Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tjernlund RT1500 - Rooftop Inducer with PSA-1 Fan Prover
See all 2 items in product family

Tjernlund RT1500 - Rooftop Inducer with PSA-1 Fan Prover

Item #: WBB589557

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,817.76 Save up to 51%
Price: $1,374.00

Frequently Purchased Together

See more buying options

2 sellers from $1,374.00

Product Information
Customer Review
Product Q&A
Accessories
Tjernlund RT1500

Rooftop Inducer with PSA-1 Fan Prover

Product Specifications

    • BRANDTjernlund
    • LENGTH INCHES18-1/2
    • WIDTH INCHES18-1/2
    • HEIGHT INCHES22-1/2
    • WEIGHT LBS.70
    • COLOR FINISHBlack
    • CONSTRUCTIONGalvanized Steel
    • CFM1600
    • VOLTAGE120
    • HERTZ (HZ)60
    • CERTIFICATIONScETLRus Listed
    • MANUFACTURER'S PART NUMBERRT1500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:60