Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(659 Items)
Sub Category
Boilers (100)
Remove
Triangle Tube 110 LP High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-LP
Remove

      Items
Triangle Tube 110 LP High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-LP Triangle Tube 110 LP High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-LP


Triangle Tube 110 LP High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-LP
Email This Page Printer Friendly Version
Triangle Tube 110 LP High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-LP
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB779347
FREE Shipping within the contiguous US
Price: $4,573.00
Protect your purchase with a service plan
$469.99
$704.99
$563.99
$845.99

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Warranty
Product Q&A
Write A Review

Triangle Tube 110 LP High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-LP

Features:

  • 96% AFU Efficiency
  • Abundant Domestic hot water with standard mixing valve
  • Highest water content in the industry
  • Ideal for small zones without short cycling
  • Self Cleaning / Self Descaling
  • Condensate washes combustion residue away when streaming down the tubes resulting in a constant efficiency and reduced maintenance
  • Quiet operation
  • Fully Modulating
  • Built-in exclusive "Tank-in-Tank"
  • Unparalleled resistance to corrosion
  • Less sensitive to water flow
  • Vertical Firetube Design
  • 439 Grade Stainless Steel Heat Exchanger
  • Impervious to chloride cracking
  • Stable temperature control
  • Low pressure drop
  • Condensate washes combustion residue away
  • Control panel with digital display
  • Standard Outdoor Reset
  • Digital Display
  • Direct Vent / Sealed Combustion
  • CETL US Certified.
  • 10 Year Limited Warranty on Heat Exchangers, 1 Year on All Other Parts.


Product Specifications
BRAND Triangle Tube
WIDTH INCHES 24-3/4
DEPTH INCHES 28-1/8
HEIGHT INCHES 37-1/2
VENT SIZE INCHES 3
WEIGHT LBS 190
COLOR FINISH White
CONSTRUCTION Stainless Steel Heat Exchanger
INPUT BTU 25000 - 97000
EFFICIENCY RATING % (AFUE) 96.0
VOLTAGE 120
CONTINUOUS FLOW GALLONS PER HOUR 180 at 70° Rise
TANK CAPACITY GALLONS 14
FUEL TYPE Liquid Propane
INCLUDES 14 Built-in exclusive "Tank-in-Tank"
APPROVAL cETLus Listed
CERTIFICATIONS Energy Star
LIMITED WARRANTY YEARS 1 (10 Years Heat Exchanger)
MANUFACTURERS PART NUMBER PE110LP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Slant-Fin Natural Gas Boiler S-150-EDP - 150000 BTU

Slant-Fin Natural Gas Boiler S-150-EDP - 150000 BTU

FREE Shipping
From $2,357.00
More Info
Add to Cart
Slant-Fin Hot Water Oil-Fired Boiler With Tankless Coil TR-30-PT - 175000 BTU

Slant-Fin Hot Water Oil-Fired Boiler With Tankless Coil TR-30-PT - 175000 BTU

FREE Shipping
From $2,764.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)