Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangle Tube 110 NG High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-NG
See all 13 items in product family

Triangle Tube 110 NG High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-NG

Item #: WBB779348

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4713.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Triangle Tube 110 NG High Efficiency Space Heating and Domestic Hot Water All-in-One PE-110-NG

Features:

  • 96% AFU Efficiency
  • Abundant Domestic hot water with standard mixing valve
  • Highest water content in the industry
  • Ideal for small zones without short cycling
  • Self Cleaning / Self Descaling
  • Condensate washes combustion residue away when streaming down the tubes resulting in a constant efficiency and reduced maintenance
  • Quiet operation
  • Fully Modulating
  • Built-in exclusive "Tank-in-Tank"
  • Unparalleled resistance to corrosion
  • Less sensitive to water flow
  • Vertical Firetube Design
  • 439 Grade Stainless Steel Heat Exchanger
  • Impervious to chloride cracking
  • Stable temperature control
  • Low pressure drop
  • Condensate washes combustion residue away
  • Control panel with digital display
  • Standard Outdoor Reset
  • Digital Display
  • Direct Vent / Sealed Combustion
  • CETL US Certified.
  • 10 Year Limited Warranty on Heat Exchangers, 1 Year on All Other Parts.
  • Check local and state building codes prior to installation.


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTriangle Tube
    • WIDTH INCHES20-13/16
    • DEPTH INCHES24-11/16
    • HEIGHT INCHES37-3/16
    • COLOR FINISHWhite
    • CONSTRUCTIONStainless Steel Heat Exchanger
    • VOLTAGE120
    • CONTINUOUS FLOW GALLONS PER HOUR180 at 70° Rise
    • FUEL TYPENatural Gas
    • VENT DIAMETER INCHES3
    • WEIGHT LBS190
    • INPUT BTU30000 - 110000
    • EFFICIENCY RATING % (AFUE)96.0
    • TANK CAPACITY GALLONS14
    • LIMITED WARRANTY YEARS1 (10 Years Heat Exchanger)
    • MANUFACTURER'S PART NUMBERPE110
    • APPROVALcETLus Listed
    • INCLUDESBuilt-in exclusive "Tank-in-Tank"
    • CERTIFICATIONSEnergy Star