Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slant-Fin Natural Gas Boiler S-150-EDP - 150000 BTU

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Slant-Fin Natural Gas Boiler S-150-EDP - 150000 BTU

Item #: WBB306666

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,479.00
Product Information
Customer Review
Product Q&A
SLANT/FIN® SENTRY® GAS BOILERS
110,000 BTU Output Rated 189 Lineal Ft.
Slant/Fin® Sentry® gas boilers feature a lower profile to make installation easy. These efficient gas boilers save up to 30% or more on fuel bills compared to a typical old boiler operating at 60% efficiency. Ideal for a wide variety of gas boiler requirements, as a replacement or for new installations. Fits into replacement sites with low chimney breeching or low overhead clearance. Ensures uniform heat transfer with less thermal strain and metal fatigue. Reliable natural draft boiler is made with a cast iron heat exchanger and built-in air separator. Utilizes stainless steel burners, gas orifices and manifold assembly. Metal push nipples expand and contract with the individual boiler section they connect to prevent leaks. AFUE up to 83% efficiency. Low profile boiler with integral draft hood fits sites with clearance as low as 38-1/2. Heavy duty electronic damper packaged maximizes efficiency. Made using an insulated, heavy gauge aluminized steel base with a pressure/temperature gauge and circulator pump. Includes rollout safety switch, drain cock, ASME rate pressure relief valve and pilot adjustment. CSA certified. Tested under US Department of Energy procedures. Must be installed by a licensed contractor. Check local and state building codes prior to installation. Limited Lifetime Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSlant Fin
    • WIDTH INCHES26-5/8
    • DEPTH INCHES19-3/4
    • HEIGHT INCHES32-7/16
    • COLOR FINISHBlue
    • CONSTRUCTIONCast Iron
    • FUEL TYPENatural Gas
    • VENT DIAMETER INCHES7
    • WEIGHT LBS358
    • INPUT BTU150000
    • OUTPUT BTU110000
    • EFFICIENCY RATING % (AFUE)82.1
    • LIMITED WARRANTY YEARSLifetime
    • APPROVALCSA Listed
    • MANUFACTURER'S PART NUMBERS-150-EDP
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What is the shipping cost to Anchorage, Alaska? Zip 99504

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is this adaptable to propane? If it is how much is the kit?

Question Asked By: Danny , Warrenton, Va. , January 06, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:25