Slant-Fin Hot Water Oil-Fired Boiler With Tankless Coil TR-30-PT - 175000 BTU

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Slant-Fin Hot Water Oil-Fired Boiler With Tankless Coil TR-30-PT - 175000 BTU

Item #: WBB306658

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2,416.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Slant Fin Oil Boiler With Tankless Coil 117 Mbtu

Performance, durability and versatility rank Slant/Fin's Intrepid among the world's best oil boilers. Intrepid is a full-featured oil boiler with options for tankless heaters. All feature simplified maintenance. Energy Star models with 86% AFUE. Exceptionally low draft loss to ensure excellent performance across a broad range of chimney and draft conditions. More BTU's per section than ordinary boilers. Must be installed by a licensed contractor. Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSlant Fin
    • WIDTH INCHES27-5/8
    • DEPTH INCHES25
    • HEIGHT INCHES31-7/8
    • COLOR FINISHBlue
    • CONSTRUCTIONCast Iron
    • D.O.E. CAPACITY MBH134 / 151
    • FIRING RATE GPH1.10 / 1.25
    • FUEL TYPENumber 2 Fuel Oil
    • DESCRIPTIONBoiler with Tankless Water Heater
    • VENT DIAMETER INCHES6
    • WEIGHT LBS478
    • INPUT BTU154000 / 175000
    • OUTPUT BTU117000
    • OUTPUT NET IBR MBH117 / 131
    • EFFICIENCY RATING % (AFUE)84.85 / 83.5
    • APPROVALAGA Design Certified
    • LIMITED WARRANTY YEARSLifetime
    • MANUFACTURER'S PART NUMBERTR-30-PT
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Slant/Fin Tankless Hot Water Oil Fired

Your review: This product, since installed, is a very loud sounding boiler. It does heat our radiators okay, and it's too early to tell if we are saving fuel oil based on the 86 percent efficiency rating. The boiler's blue jacket seems very lightweight, almost cheap looking, and buckled during transport down the cellar stairs.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

Does this come with a pressure relief valve?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can we have the instruction manual for item B306658, Slant-Fin hot water oil fired boiler with tankless coil 117 MBTU?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Does this come with the burner? If not which do you recommend for this unit?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result