Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slant Fin CHS Series Gas Boiler 110000 BTU - CHS110
See all 8 items in product family

Slant Fin CHS Series Gas Boiler 110000 BTU - CHS110

Item #: WBB861020

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,288.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Slant Fin CHS Series Gas Boiler 110000 BTU - CHS110

Features:
  • Easy to install and maintain
  • Down-fired, Fire Tube stainless steel boiler
  • Stainless steel internal water connections
  • Certified internal low water cutoff with test button
  • Fully-modulating combustion system
  • Condensate pump electrical receptacle
  • Built-in gas drip leg
  • Wall-mount configuration with optional floor stand
  • Improved venting orientation with flue test port
  • On/off power service switch, built in
  • High-quality metallic clear coat finish
  • High-energy external spark generator for reliable ignition
  • ASME certified boiler
  • Certified ANSI Z21.13
  • Certified as a Category IV boiler requiring a Special Venting System please see installations manual for specific requirements and limitations.
  • 15-year limited warranty
  • 15-year limited warranty
  • Check local and state building codes prior to installation.
  • Made in the USA
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSlant Fin
    • WIDTH INCHES19-3/4
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES33-3/8
    • CONSTRUCTIONStainless Steel
    • VOLTAGE120
    • FUEL TYPENatural Gas / Liquid Propane
    • IGNITION TYPEElectric Spark Ignition System
    • WEIGHT LBS110
    • INPUT BTU110000
    • EFFICIENCY RATING % (AFUE)95.0
    • LIMITED WARRANTY YEARS5
    • APPROVALUL Listed, AGA Design Certified
    • INCLUDESConversion Kit and Instructions
    • CERTIFICATIONSASME Certified
    • SENSORSOutdoor Reset Sensor
    • DIAMETER INCHES18-1/2
    • MANUFACTURER'S PART NUMBERCHS110
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed