Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangle Tube Prestige Solo 175 High Efficiency Stainless Steel Wall Mounted Boiler PS-175-NG
See all 13 items in product family

Triangle Tube Prestige Solo 175 High Efficiency Stainless Steel Wall Mounted Boiler PS-175-NG

Item #: WBB585451

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4831.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Triangle Tube Prestige Solo 175 High Efficiency Stainless Steel Wall Mounted Natural Gas Boiler

  • South Coast Air Quality Management District Listed - The Lowest Possible Emissions
  • Efficiency Rating of 96% AFUE
  • ASME Certified
  • Energy Star Listed
  • Fully Modulating
  • Digital Display
  • Higher water volume than competitive units
  • Quiet Operation
  • Includes LP Gas Conversion Orifice
  • CETL US Certified.
  • 10 Year Limited Warranty on Heat Exchangers, 1 Year on All Other Parts.
  • Check local and state building codes prior to installation.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTriangle Tube
    • WIDTH INCHES20
    • DEPTH INCHES16
    • HEIGHT INCHES35-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONStainless steel heat exchanger
    • PSI30
    • VOLTAGE120
    • FUEL TYPENatural Gas / Liquid Propane
    • VENT DIAMETER INCHES4
    • WEIGHT LBS131
    • INPUT BTU50000 - 170000
    • EFFICIENCY RATING % (AFUE)96.0
    • LIMITED WARRANTY YEARS1 (10 Years Heat Exchanger)
    • CERTIFICATIONSEnergy Star
    • APPROVALcETLus Listed
    • MANUFACTURER'S PART NUMBERPS175