Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rinnai® Wall Mounted Condensing Q-Series Boiler Q130SP - 130000 BTU LP
See all 8 items in product family

Rinnai® Wall Mounted Condensing Q-Series Boiler Q130SP - 130000 BTU LP

Item #: WBB843289

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,345.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Heat an entire home - even get domestic hot water - with the economical, reliable and compact choice from Rinnai. Now, the premier name in tankless water heating brings you two new series of wall-mounted, condensing gas boilers that can be easily retrofitted to replace traditional, less efficient boilers or provide simple, space-saving installation in new builds. Must be installed by a licensed contractor.Check local and state building codes prior to installation.

  • Ultra-Efficient
  • 96.5% AFUE
  • ENERGY STAR qualified
  • Fully modulating pump combines with stainless steel heat exchanger to make this one of the more efficient units available
  • Optional 3-way valve available to eliminate the need for a pump for the indirect tank
  • Compact wall-mounted design saves space over traditional boilers
  • Super quiet operation
  • Outdoor reset function with sensor included
  • Plumbing kits with low-loss header included
  • Variety of venting options available
  • ASME accredit units

Product Specifications

    • BRANDRinnai®
    • WIDTH INCHES20
    • DEPTH INCHES15
    • HEIGHT INCHES27
    • FUEL TYPELiquid Propane
    • INPUT BTU130000
    • MIN/MAX GAS RATE INPUT BTU'S59000 - 130000
    • EFFICIENCY RATING % (AFUE)96.1
    • OPTIONAL DIGITAL CONTROLLERRS100
    • LIMITED WARRANTY YEARS5 (10 Years Heat Exchanger)
    • APPROVALCSA Listed
    • MANUFACTURER'S PART NUMBERQ130SP
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.