Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Boilers & Furnaces


(659 Items)
Sub Category
Boilers (100)
Remove
Rinnai® Wall Mounted Condensing Q-Series Boiler Q205SP - 205000 BTU LP
Remove

      Items
Rinnai® Wall Mounted Condensing Q-Series Boiler Q205SP - 205000 BTU LP Rinnai® Wall Mounted Condensing Q-Series Boiler Q205SP - 205000 BTU LP


Rinnai® Wall Mounted Condensing Q-Series Boiler Q205SP - 205000 BTU LP
Email This Page Printer Friendly Version
Rinnai® Wall Mounted Condensing Q-Series Boiler Q205SP - 205000 BTU LP
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB843294
FREE Shipping within the contiguous US
Price: $4,924.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Heat an entire home - even get domestic hot water - with the economical, reliable and compact choice from Rinnai. Now, the premier name in tankless water heating brings you two new series of wall-mounted, condensing gas boilers that can be easily retrofitted to replace traditional, less efficient boilers or provide simple, space-saving installation in new builds. Must be installed by a licensed contractor.

  • Ultra-Efficient
  • 96.5% AFUE
  • ENERGY STAR qualified
  • Fully modulating pump combines with stainless steel heat exchanger to make this one of the more efficient units available
  • Optional 3-way valve available to eliminate the need for a pump for the indirect tank
  • Compact wall-mounted design saves space over traditional boilers
  • Super quiet operation
  • Outdoor reset function with sensor included
  • Plumbing kits with low-loss header included
  • Variety of venting options available
  • ASME accredit units
Product Specifications
BRAND Rinnai®
WIDTH INCHES 26
DEPTH INCHES 15
HEIGHT INCHES 27
MIN/MAX GAS RATE INPUT BTU'S 74000 - 205000
EFFICIENCY RATING % (AFUE) 95.7
OPTIONAL DIGITAL CONTROLLER RS100
FUEL TYPE Propane
MANUFACTURERS PART NUMBER Q205SP


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Slant-Fin Natural Gas Boiler S-150-EDP - 150000 BTU

Slant-Fin Natural Gas Boiler S-150-EDP - 150000 BTU

FREE Shipping
From $2,357.00
More Info
Add to Cart
Slant-Fin Hot Water Oil-Fired Boiler With Tankless Coil TR-30-PT - 175000 BTU

Slant-Fin Hot Water Oil-Fired Boiler With Tankless Coil TR-30-PT - 175000 BTU

FREE Shipping
From $2,764.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)