Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriVent 5"Dia. Termination Cap - Pkg Qty 12
See all 22 items in product family

AmeriVent 5"Dia. Termination Cap - Pkg Qty 12

Item #: WBB28994

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 12

Price: $159.00
Product Information
Customer Review
Product Q&A
Accessories

5" Termination Cap

Standard louvered AmeriCap® with universal neck is used to terminate vents of equal size.

Product Specifications

    • BRANDAmerivent
    • LENGTH INCHES4-3/8
    • CONSTRUCTIONAluminum Inner / Galv Outer
    • DESCRIPTIONAmeriVent 5"Dia. Termination Cap
    • WEIGHT LBS0.875
    • INSIDE DIAMETER INCHES5
    • TYPEUniversal Termination Cap
    • MANUFACTURER'S PART NUMBER5CW

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:23